Troy-CSL Lighting
15W LED Adjustable IC Housing with Dimmer in White
Part #CEDLADJ304LPD | Item #7332063 | Manufacturer Part #EDL-ADJ-30-4-LPD
Product Details
Specifications
Application: [Indoor, Outdoor]
Bulb Type: LED
CEC Compliant: For Sale in CA
Color Finish: White
Color Finish Category: Whites
Color Temperature: 4000
Diameter: 3 in
ETL Listed: No
Energy Star Compliant: No
Height: 6-1/2 in
Length: 16-5/8 in
Lighting Direction: Down Lighting
Lumens: 2691
Number Of Hours: 50000
UL Listed: Yes
Volts: 120/277V
Watts: 15
Width: 10-7/8 in