2-Light Incandescent Exterior Wall Sconce in Aged Pewter
This product has been replaced by
Manufacturer Part #B3211-VBZ
2-Light Incandescent Exterior Wall Sconce in Aged Pewter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Aged Pewter
- Depth:
- 7-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 18-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up Lighting
- Material:
- Hand Forged Iron, Glass
- Number of Lights:
- 2
- Origin:
- Global
- Power Source:
- Electric
- UL Listed:
- Yes
- Watts:
- 60 W
- Width:
- 6 in