Troy-CSL Lighting Allegany 13-1/2 in. 60W 1-Light Medium E-26 Outdoor Wall Sconce in Centennial Rust

TB3221

Manufacturer Part #: B3221

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Allegany
Depth
13-1/2 in
Dimmable
No
ETL Listed
No
Glass Type
Historic Clear Jar
Height
13 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Number Of Lights
1
Origin
Global
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
60
Width
13 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday