15-1/2 in. 100W 1-Light Outdoor Wall Lantern in Centennial Rust
This product has been replaced by
Manufacturer Part #B3222-HBZ
Allegany 15-1/2 in. 100W 1-Light Outdoor Wall Lantern in Centennial Rust
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Allegany
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Centennial Rust
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Historic Clear Jar
- Height:
- 15-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 16-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional, Early American
- Material:
- Iron, Glass
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 16-1/4 in