Almont 12-1/4 in. 60W 2-Light Wall Sconce in Cottage Bronze

Part #TB3182  |  Item #4604208  |  Manufacturer Part #B3182

$ 496.25 EACH

Color/Finish:
Cottage Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Almont

Color Finish: Cottage Bronze

Color Finish Category: Bronze Tones

Depth: 4-1/2 in

Energy Star Compliant: No

Height: 26 in

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up/Down Lighting

Material: Iron

Number Of Lights: 2

Origin: Global

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 12-1/4 in