Amherst 13 x 8-1/2 in. 100W 1-Light Outdoor Wall Sconce in River Valley Rust

Part #TBCD3432  |  Item #4501914  |  Manufacturer Part #BCD3432

Color/Finish:
River Valley Rust

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Amherst

Color Finish: River Valley Rust

Depth: 9-3/4 in

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 13 in

Light Bulb Base Type: Medium E-26

Material: Wrought Iron

Number Of Lights: 1

UL Listed: No

Watts: 100

Width: 8-1/2 in