Troy-CSL Lighting Bentley 6 in. 100 W 2-Light Medium Bracket in Polished Chrome

TB1582PC

Color Finish

(Pricing is for Polished Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Dimmable vanity lighting

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Bentley
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6 in
Energy Star Compliant
No
Glass Type
Matte Opal, Solid Clear
Height
10 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Lighting Style
Transitional
Material
Steel
Number Of Lights
2
UL Listed
Yes
Watts
100
Width
13-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday