Troy-CSL Lighting

Berlin 15-1/2 in. 14W 1-Light LED Pendant in Gun Metal

Part #TF5852  |  Manufacturer Part #F5852

Color/Finish:
Gun Metal

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: LED

Collection: Berlin

Color Finish: Gun Metal

Color Finish Category: Greys

Diameter: 15-1/2 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 13-3/4 in

Installation Type: Ceiling Mount

Material: Glass

Number Of Lights: 1

Origin: Global

UL Listed: Yes

Volts: 120V

Watts: 14

Width: 15-1/2 in