Troy-CSL Lighting

Bistro 30-1/4 in. 60W 9-Light Candelabra Chandelier in Graphite

Part #TF3809  |  Manufacturer Part #F3809

Color/Finish:
Graphite

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Collection: Bistro

Color Finish: Graphite

Color Finish Category: Greys

Energy Star Compliant: No

Height: 35 in

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Down Lighting

Number Of Lights: 9

Volts: 120V

Watts: 60

Width: 30-1/4 in