60W 1-Light Medium E-26 Wall Sconce in Brooklyn Bronze

This product has been replaced by

No image available
BROOKLYN 1LT WALL SCONCE
Manufacturer Part #B3142-HBZ
You last purchased this on
 
Troy-CSL Lighting

Brooklyn 60W 1-Light Medium E-26 Wall Sconce in Brooklyn Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
BROOKLYN 1LT WALL SCONCE
Manufacturer Part #B3142-HBZ
Troy-CSL Lighting

Brooklyn 60W 1-Light Medium E-26 Wall Sconce in Brooklyn Bronze

  • Fast #
  • Part #TB3142
  • Item #4477858
  • Manufacturer Part #B3142
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brooklyn Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Brooklyn
Color Finish Category:
Bronze Tones
Color Finish Name:
Brooklyn Bronze
Depth:
13-1/2 in
Energy Star Compliant:
No
Glass Type:
Antique Mirror
Height:
12 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Industrial
Material:
Iron, Brass, Glass
Number of Lights:
1
Origin:
Global
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
12 in