Troy-CSL Lighting Byron 20-1/8 in. 60 W 4-Light Candelabra Pendant in Vintage Bronze

TF2995

Color Finish

(Pricing is for Vintage Bronze)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Byron
Color Finish
Vintage Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Glass Type
Crystal
Height
21 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Transitional
Material
Iron
Number Of Lights
4
UL Listed
Yes
Watts
60
Width
20-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday