Troy-CSL Lighting Byron 60 W 120 V 6-Light Pendant in Vintage Bronze

TF2997

Manufacturer Part #: F2997

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Byron
Glass Type
Crystal
Height
33-3/8 in
Light Bulb Base Type
Candelabra E-12
Number Of Lights
6
Origin
Global
UL Listed
Yes
Watts
60
Width
32-3/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday