Troy-CSL Lighting

Chianti 40W 3-Light Pendant in Bronze

Part #TF3595  |  Manufacturer Part #F3595

Color/Finish:
Chianti Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Collection: Chianti

Color Finish: Chianti Bronze

Color Finish Category: Bronze Tones

Energy Star Compliant: No

Glass Type: Antique Silver

Height: 19-1/4 in

Light Bulb Base Type: Candelabra E-12

Lighting Style: Traditional

Number Of Lights: 3

Watts: 40

Width: 12 in