Troy-CSL Lighting

Collins 60W 4-Light Bath Light in Polished Nickel

Part #TB1924PN  |  Manufacturer Part #B1924PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Collins

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Energy Star Compliant: No

Height: 10-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up/Down Lighting

Number Of Lights: 4

UL Listed: Yes

Watts: 60

Width: 32-1/2 in