Troy-CSL Lighting Conduit 16-3/4 in. 40W 13-Light Candelabra E-12 Chandelier in Old Silver

TF3815

Manufacturer Part #: F3815

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
Conduit
Color Finish
Old Silver
Color Finish Category
Silver Tones
ETL Listed
No
Energy Star Compliant
No
Height
16-3/4 in
Light Bulb Base Type
Candelabra E-12
Number Of Lights
13
Origin
Global
UL Listed
No
Watts
40
Width
32 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday