Troy-CSL Lighting

Conduit 8-1/4 x 6 in. Ceiling Light Fixture in Old Silver

Part #TC3810  |  Manufacturer Part #C3810

Color/Finish:
Old Silver

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Conduit

Color Finish: Old Silver

Color Finish Category: Silver Tones

Energy Star Compliant: No

Height: 8-1/4 in

Installation Type: Flush Mount

Lighting Direction: Down Lighting

Number Of Lights: 1

Origin: Global

UL Listed: Yes

Watts: 60

Width: 6 in