8 in. 120 V Xenon Under Cabinet in Bronze
CounterAttach® 8 in. 120 V Xenon Under Cabinet in Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Repositiioned cooling slots
- Non yellowing U.V. coated glass prismatic diffuser for maximum light distribution and U.V. protection
- Longer lamp life than others due to patented cooling system
- Porcelain sockets used for high temperature durability
Documents
Specifications
- Collection:
- CounterAttach®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Height:
- 1-1/2 in
- Length:
- 8 in
- Light Bulb Type:
- HID
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 35 W
- Width:
- 5 in