Troy-CSL Lighting Drift 60W 5-Light Pendant in Bronze with Silver Leaf Finish

TF3446

Manufacturer Part #: F3446

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Drift
Diameter
28-1/2 in
ETL Listed
No
Glass Type
White Pearl
Height
26 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Down Lighting
Number Of Lights
5
UL Listed
Yes
Watts
60

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday