Troy-CSL Lighting Jackson 60 W 8-Light Medium Pendant in Copper Bronze

TF2504CB

Manufacturer Part #: F2504CB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Jackson
Color Finish
Copper Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Height
27-3/4 in
Light Bulb Base Type
Medium E-26
Lighting Style
Industrial
Material
Iron
Number Of Lights
8
Origin
Global
UL Listed
Yes
Watts
480
Width
36-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday