0 items

Troy-CSL Lighting Jasper 15-1/2 in. 60 W 4-Light Candelabra Pendant in Coastal Rust

TF3504

Color Finish

(Pricing is for Coastal Rust)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Jasper
Color Finish
Coastal Rust
Color Finish Category
Browns
Energy Star Compliant
No
Height
34-1/4 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Transitional
Material
Iron
Number Of Lights
4
UL Listed
Yes
Watts
240
Width
15-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday