60 W 1-Light Medium Wall in Centennial Rust
This product has been replaced by
Manufacturer Part #B2361-HBZ
Liberty 60 W 1-Light Medium Wall in Centennial Rust
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Liberty
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Centennial Rust
- Depth:
- 7-3/4 in
- Height:
- 11-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Material:
- Aluminum
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- Yes
- Watts:
- 60 W
- Width:
- 7 in