Troy-CSL Lighting
Little Harbor 15-1/2 x 7-1/2 in. 100W Medium Lantern in Aged Brass and Forged Black
Part #TB3572 | Item #4777961 | Manufacturer Part #B3572
Product Details
Specifications
ADA Compliant: No
Collection: Little Harbor
Color Finish: [Aged Brass, Forged Black]
Color Finish Category: Brass Tones
Depth: 9-1/2 in
Energy Star Compliant: No
Glass Type: Clear Antique
Height: 15-1/2 in
Light Bulb Base Type: Medium E-26
Material: Brass
Number Of Lights: 1
Origin: Global
UL Listed: No
Watts: 100
Width: 7-1/2 in