Troy-CSL Lighting

Menlo Park 60W 3-Light Bath Vanity Wall Light in Old Silver

Part #TB3953  |  Manufacturer Part #B3953

Color/Finish:
Old Silver

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Collection: Menlo Park

Color Finish: Old Silver

Color Finish Category: Silver Tones

Energy Star Compliant: No

Height: 10 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up/Down Lighting

Number Of Lights: 3

Origin: Global

UL Listed: Yes

Watts: 60

Width: 20-1/2 in