Troy-CSL Lighting

Park Slope 75W 1-Light Medium E-26 Incandescent Wall Sconce in Forged Iron

Part #TB6463  |  Manufacturer Part #B6463

Color/Finish:
Forged Iron

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Park Slope

Color Finish: Forged Iron

Color Finish Category: Iron Tones

Depth: 7-1/2 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 32 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Up Lighting

Material: Hand-Worked Iron

Number Of Lights: 1

Origin: Global

UL Listed: No

Volts: 120V

Watts: 75

Width: 5-3/4 in