Troy-CSL Lighting

Pier 39 60W 3-Light Pendant in Shipyard Bronze

Part #TF3623  |  Manufacturer Part #F3623

Color/Finish:
Shipyard Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Collection: Pier 39

Color Finish: Shipyard Bronze

Color Finish Category: Bronze Tones

Diameter: 9 in

Energy Star Compliant: No

Glass Type: Clear Antique

Height: 15-1/2 in

Light Bulb Base Type: Candelabra E-12

Lighting Style: Industrial

Number Of Lights: 3

Origin: Global

Watts: 60