Troy-CSL Lighting

Pierre 60W 6-Light Chandelier in Distressed Gold Leaf

Part #TF5505  |  Manufacturer Part #F5505

Color/Finish:
Distressed Gold Leaf

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Collection: Pierre

Color Finish: Distressed Gold Leaf

Color Finish Category: Gold Tones

Diameter: 29-3/4 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 37-3/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Material: [Iron, Glass]

Number Of Lights: 6

UL Listed: Yes

Volts: 120V

Watts: 60