6-1/2 in. 100W 1-Light Wall Sconce in Salvage Zinc and Chalkboard
Relativity 6-1/2 in. 100W 1-Light Wall Sconce in Salvage Zinc and Chalkboard
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Relativity
- Color Finish Category:
- Greys
- Color Finish Name:
- Salvage Zinc, Chalkboard
- Depth:
- 6 in
- Energy Star Compliant:
- No
- Height:
- 17 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Iron, Rebar
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 6-1/2 in