Troy-CSL Lighting

Relativity 60W 3-Light Pendant in Salvage Zinc

Part #TF3653  |  Manufacturer Part #F3653

Color/Finish:
Salvage Zinc

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Collection: Relativity

Color Finish: Salvage Zinc

Color Finish Category: Iron Tones

Diameter: 21 in

Energy Star Compliant: No

Height: 10 in

Light Bulb Base Type: Candelabra E-12

Lighting Style: Transitional

Number Of Lights: 3

Origin: Global

Watts: 60