Troy Lighting

Allston ALLSTON - 3-LIGHT OUTDOOR POST LANTERN - CHARRED IRON FINISH - CLEAR SEEDED GLASS

Part #TP6585CI  |  Manufacturer Part #P6585CI

Type:

TP6585CI
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Post sold separately
  • Compatible with the following posts (sold separately): PM4945, PM4946, P8681, PM8682, P8683
  • Wet Location Rated
  • 1 Year Limited Warranty

Specifications

Bulb Type: Incandescent

Collection: Allston

Color Finish: Charred Iron

Color Finish Category: Iron Tones

Height: 27 in

Length: 10-1/4 in

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Ambient Lighting

Lighting Style: Contemporary

Material: [Solid Brass, Glass]

Number Of Lights: 3

Origin: Global

Type: TP6585CI

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 10-1/4 in