50W 2-Light Wedge Halogen Wall Sconce in Carbide Black with Polished Nickel
This product has been replaced by
Manufacturer Part #B4822-TBK/PN
Andromeda 50W 2-Light Wedge Halogen Wall Sconce in Carbide Black with Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 Year Limited Warranty
- Backplate Dimensions - 5.25"Dia x 0.75"Ext
- Interior Location Rated
Specifications
- ADA Compliant:
- No
- Collection:
- Andromeda
- Color Finish Category:
- Blacks
- Color Finish Name:
- Carbide Black/Polished Nickel
- Depth:
- 6-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear, Frosted
- Height:
- 19-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Wedge
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 2
- Origin:
- Global
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Wall Sconce Type:
- Wallchiere
- Watts:
- 50 W
- Width:
- 5-1/4 in