Troy Lighting

Bostonian BOSTONIAN - 2 LIGHT OUTDOOR WALL LIGHT - CHARRED IRON FINISH - CLEAR SEEDED GLASS

Part #TB5091CI  |  Manufacturer Part #B5091CI

Type:

TB5091CI
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Exterior Location Rated
  • 1 Year Limited Warranty
  • Backplate Dimensions - 5"W x 5"H x 0.75"Ext

Specifications

Bulb Type: Incandescent

Collection: Bostonian

Color Finish: Charred Iron

Color Finish Category: Iron Tones

Depth: 7-3/4 in

Height: 19 in

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Ambient Lighting

Lighting Style: Transitional

Material: [Solid Brass, Glass]

Number Of Lights: 2

Sconce Type: Lantern

Type: TB5091CI

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 6 in