Troy Lighting

Cabot *CVR* CABOT 1LT WALL LG

Part #TBL4663  |  Manufacturer Part #BL4663

Type:

TBL4663
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 120V Incandescent Dimming
  • Exterior Location Rated
  • 1 Year Limited Warranty
  • Backplate Dimensions - 6"W x 16.25"H x 0.75"Ext
  • LED CRI - 90

Specifications

Bulb Type: Integrated LED

Collection: Cabot

Color Finish: Bronze

Color Finish Category: Bronze Tones

Depth: 6 in

Height: 17 in

Lighting Direction: Ambient Lighting

Lighting Style: Transitional

Lumens: 1260

Material: Aluminum, Brass, Glass

Number Of Lights: 1

Sconce Type: Lantern

Type: TBL4663

UL Listed: Yes

Volts: 120V

Watts: 18

Width: 8-1/4 in