Cabot *CVR* CABOT 1LT WALL MED

Part #TBF4662  |  Item #5159587  |  Manufacturer Part #BF4662

Type:

TBF4662
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Exterior Location Rated
  • 1 Year Limited Warranty
  • Backplate Dimensions - 5"W x 13.25"H x 0.75"Ext

Specifications

Bulb Type: Fluorescent

Collection: Cabot

Color Finish: Bronze

Color Finish Category: Bronze Tones

Depth: 5 in

Height: 14 in

Light Bulb Base Type: GU24

Lighting Direction: Ambient Lighting

Lighting Style: Transitional

Material: [Aluminum, Brass, Glass]

Number Of Lights: 1

Origin: Global

Sconce Type: Lantern

Type: TBF4662

UL Listed: Yes

Volts: 120V

Watts: 18

Width: 5-3/4 in