Troy Lighting

Cabot *CVR* CABOT 1LT WALL MED

Part #TBL4662  |  Manufacturer Part #BL4662

Type:

TBL4662
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 120V Incandescent Dimming
  • Exterior Location Rated
  • 1 Year Limited Warranty
  • Backplate Dimensions - 5"W x 13.25"H x 0.75"Ext
  • LED CRI - 90

Specifications

Bulb Type: Integrated LED

Collection: Cabot

Color Finish: Bronze

Color Finish Category: Bronze Tones

Depth: 5 in

Height: 14 in

Lighting Direction: Ambient Lighting

Lighting Style: Transitional

Lumens: 1260

Material: Aluminum, Brass, Glass

Number Of Lights: 1

Sconce Type: Lantern

Type: TBL4662

UL Listed: Yes

Volts: 120V

Watts: 18

Width: 5-3/4 in