Troy Lighting

*CVR* ALUM POST LNTRN

Part #TP8682CB  |  Manufacturer Part #P8682CB

Type:

TP8682CB
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Exterior Location Rated
  • 1 Year Limited Warranty

Specifications

Color Finish: Cottage Bronze

Color Finish Category: Bronze Tones

Diameter: 3 in

Height: 84 in

Material: Extruded Aluminum

Type: TP8682CB

UL Listed: Yes