Troy Lighting

*CVR* ALUM POST LNTRN

Part #TPM4945BZA  |  Manufacturer Part #PM4945BZ-A

Type:

TPM4945BZA
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Exterior Location Rated
  • 1 Year Limited Warranty

Specifications

Color Finish: Bronze

Color Finish Category: Bronze Tones

Diameter: 3 in

Height: 84 in

Material: Extruded Aluminum

Type: TPM4945BZA

UL Listed: Yes