*CVR* ALUM.PIER MOUNT 6

Part #TPM8680NI  |  Item #2926771  |  Manufacturer Part #PM8680NI

Type:

TPM8680NI
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Exterior Location Rated
  • 1 Year Limited Warranty

Specifications

Color Finish: Natural Iron

Color Finish Category: Iron Tones

Height: 3-1/2 in

Length: 6 in

Material: Cast Aluminum

Type: TPM8680NI

UL Listed: Yes

Width: 6 in