Troy Lighting

*CVR* POST CAST AL 3IND FITTER

Part #TPM4946SBZ  |  Manufacturer Part #PM4946SBZ

Type:

TPM4946SBZ
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Exterior Location Rated
  • 1 Year Limited Warranty

Specifications

Color Finish: Statuary Bronze

Color Finish Category: Bronze Tones

Diameter: 8-1/2 in

Height: 68-3/4 in

Material: Cast Aluminum

Type: TPM4946SBZ

UL Listed: Yes