Troy Lighting

Discus *CVR* 1 LGHT PEND SM CFL

Part #TFF2735  |  Manufacturer Part #FF2735

Type:

TFF2735
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Satin stainless steel accent.
  • Includes hang straight canopy.
  • Can be mounted as a flush mount (flush mount canopy included).
  • Interior Location Rated
  • 1 Year Limited Warranty
  • Canopy Dimensions - 6.25"Dia x 1.25"H
  • Stem Length - 1 x 6", 2 x 12", 1 x 18"

Specifications

Bulb Type: Fluorescent

Collection: Discus

Color Finish: Graphite

Color Finish Category: Greys

Diameter: 18 in

Height: 10 in

Light Bulb Base Type: GU24

Lighting Direction: Ambient Lighting

Lighting Style: Contemporary

Material: [Wrought Iron, Glass]

Number Of Lights: 1

Type: TFF2735

UL Listed: Yes

Volts: 120V

Watts: 26