Troy Lighting

Ibiza IBIZA - 2-LIGHT OUTDOOR WALL SCONCE - HISTORIC BRONZE FINISH - OPAL WHITE GLASS

Part #TB6572HBZ  |  Manufacturer Part #B6572HBZ

Type:

TB6572HBZ
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wet Location Rated
  • 1 Year Limited Warranty
  • Backplate Dimensions - 6"W x 13.25"H x 0.75"Ext

Specifications

Bulb Type: Incandescent

Collection: Ibiza

Color Finish: Historic Bronze

Color Finish Category: Bronze Tones

Depth: 4-1/4 in

Height: 14 in

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Ambient Lighting

Lighting Style: Contemporary

Material: [Solid Brass, Glass]

Number Of Lights: 2

Sconce Type: Lantern

Type: TB6572HBZ

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 7-3/4 in