Troy Lighting

Maritime *CVR* MARITIME 1LT WALL LG

Part #TBL4443  |  Manufacturer Part #BL4443

Type:

TBL4443
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Exterior Location Rated
  • 1 Year Limited Warranty
  • Backplate Dimensions - 4.75"W x 9.75"H x 0.75"Ext
  • LED CRI - 90

Specifications

Bulb Type: Integrated LED

Collection: Maritime

Color Finish: Vintage Bronze

Color Finish Category: Bronze Tones

Depth: 9 in

Height: 26 in

Lighting Direction: Ambient Lighting

Lighting Style: Contemporary

Lumens: 1260

Material: Glass, Iron

Number Of Lights: 1

Sconce Type: Lantern

Type: TBL4443

UL Listed: Yes

Volts: 120V

Watts: 18

Width: 8 in