Troy Lighting

Maritime *CVR* MARITIME 1LT WALL SM

Part #TBL4441  |  Manufacturer Part #BL4441

Type:

TBL4441
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Exterior Location Rated
  • 1 Year Limited Warranty
  • Backplate Dimensions - 4.75"W x 8.5"H x 0.75"Ext
  • LED CRI - 90

Specifications

Bulb Type: Integrated LED

Collection: Maritime

Color Finish: Vintage Bronze

Color Finish Category: Bronze Tones

Depth: 7 in

Height: 19-1/2 in

Lighting Direction: Ambient Lighting

Lighting Style: Contemporary

Lumens: 840

Material: Glass, Iron

Number Of Lights: 1

Sconce Type: Lantern

Type: TBL4441

UL Listed: Yes

Volts: 120V

Watts: 12

Width: 6 in