Troy Lighting

Mcqueen *CVR* MCQUEEN 1LT WALL SM

Part #TBL4671  |  Manufacturer Part #BL4671

Type:

TBL4671
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 120V Incandescent Dimming
  • Exterior Location Rated
  • 1 Year Limited Warranty
  • Backplate Dimensions - 4.5"W x 12.5"H x 0.75"Ext
  • LED CRI - 90

Specifications

Bulb Type: Integrated LED

Collection: Mcqueen

Color Finish: Bronze

Color Finish Category: Bronze Tones

Depth: 5-1/2 in

Height: 13 in

Lighting Direction: Ambient Lighting

Lighting Style: Contemporary

Lumens: 840

Material: [Solid Aluminum, Glass]

Number Of Lights: 1

Type: TBL4671

UL Listed: Yes

Volts: 120V

Watts: 12

Width: 4-1/2 in