Troy Lighting

Montgomery *CVR* MONTGOMERY 1 LIGHT

Part #TBCD8950CI  |  Manufacturer Part #BCD8950CI

Type:

TBCD8950CI
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Exterior Location Rated
  • 1 Year Limited Warranty

Specifications

Bulb Type: Incandescent

Collection: Montgomery

Color Finish: Charred Iron

Color Finish Category: Iron Tones

Depth: 7-5/8 in

Height: 13-3/8 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Ambient Lighting

Lighting Style: Colonial

Material: [Solid Brass, Glass]

Number Of Lights: 1

Origin: Domestic

Sconce Type: Lantern

Type: TBCD8950CI

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 6-3/8 in