Troy Lighting

Montgomery *CVR* MONTGOMERY 1 LIGHT

Part #TF8953NR  |  Item #2925855  |  Manufacturer Part #F8953NR

Type:

TF8953NR
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Exterior Location Rated
  • 1 Year Limited Warranty
  • Chain Length - 72"

Specifications

Bulb Type: Incandescent

Collection: Montgomery

Color Finish: Natural Rust

Color Finish Category: Browns

Height: 16 in

Length: 8-1/4 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Ambient Lighting

Lighting Style: Colonial

Material: [Solid Brass, Glass]

Number Of Lights: 1

Origin: Domestic

Type: TF8953NR

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 8-1/4 in