Montgomery *CVR* MONTGOMERY 3 LIGHT

Part #TF8956NAB  |  Item #2926288  |  Manufacturer Part #F8956NAB

Type:

TF8956NAB
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Exterior Location Rated
  • 1 Year Limited Warranty
  • Chain Length - 72"

Specifications

Bulb Type: Incandescent

Collection: Montgomery

Color Finish: Natural Aged Brass

Color Finish Category: Brass Tones

Height: 20-3/4 in

Length: 10-1/4 in

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Ambient Lighting

Lighting Style: Colonial

Material: [Solid Brass, Glass]

Number Of Lights: 3

Origin: Domestic

Type: TF8956NAB

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 10-1/4 in