Troy Lighting

Montgomery *CVR* MONTGOMERY 3 LIGHT

Part #TP8955CI  |  Manufacturer Part #P8955CI

Type:

TP8955CI
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Post sold separately.
  • Exterior Location Rated
  • 1 Year Limited Warranty

Specifications

Bulb Type: Incandescent

Collection: Montgomery

Color Finish: Charred Iron

Color Finish Category: Iron Tones

Height: 21-5/8 in

Length: 10-1/4 in

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Ambient Lighting

Lighting Style: Colonial

Material: Glass, Solid Brass

Number Of Lights: 3

Origin: Domestic

Type: TP8955CI

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 10-1/4 in