Troy Lighting

Murdoch *CVR* MURDOCH 1LT WALL MED

Part #TB4622TBZ  |  Manufacturer Part #B4622TBZ

Type:

TB4622TBZ
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Exterior Location Rated
  • 1 Year Limited Warranty
  • Backplate Dimensions - 5.75"W x 12.25"H x 0.75"Ext

Specifications

Bulb Type: Incandescent

Collection: Murdoch

Color Finish: Textured Bronze

Color Finish Category: Bronze Tones

Depth: 5-1/2 in

Height: 13 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Ambient Lighting

Lighting Style: Contemporary

Material: Glass, Solid Aluminum

Number Of Lights: 1

Sconce Type: Candelabra

Type: TB4622TBZ

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 6-1/2 in