Troy Lighting

Old Trail 13-1/2 in. 180W 3-Light Medium E-26 Incandescent Pendant in Old Iron

Part #TF4517  |  Manufacturer Part #F4517

Color/Finish:
Centennial Rust

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features wood handle accents.
  • Exterior Location Rated
  • 1 Year Limited Warranty
  • Canopy Dimensions - 5.25"Dia x 1.25"H
  • Chain Length - 72"

Specifications

Bulb Type: Incandescent

Collection: Old Trail

Color Finish: Centennial Rust

Color Finish Category: Browns

Diameter: 8 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 19 in

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Ambient Lighting

Lighting Style: Colonial

Material: Glass, Solid Aluminum, Wood

Number Of Lights: 3

Origin: Global

Type: Chandelier

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 8 in