Troy Lighting

Oxford *CVR* OXFORD

Part #TB8930CI  |  Manufacturer Part #B8930CI

Type:

Wall Sconce
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Exterior Location Rated
  • 1 Year Limited Warranty

Specifications

Bulb Type: Incandescent

Collection: Oxford

Color Finish: Charred Iron

Color Finish Category: Iron Tones

Depth: 11-5/8 in

Height: 20 in

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Ambient Lighting

Lighting Style: Transitional

Material: [Solid Brass, Glass]

Number Of Lights: 2

Origin: Domestic

Sconce Type: Lantern

Type: Wall Sconce

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 10 in